This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Modular tool trolley empty with solid rubber wheels

Article no.: 970015
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Description

Version:

Sturdy chassis with 2 ball-bearing fixed wheels and 2 castors (with parking brake) (⌀ 160 mm). The stiles are positively fitted to the chassis and the push handle, and bolted to them. Side panels are perforated with a 25 mm grid to accept carrier rails and tool carriers.

Colour:

Body light grey RAL 7035, side walls mouse grey RAL 7005 powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart