ESD safe mat Width 91 cm black

Article no.: 972602
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant
  • electrostatic characteristic: EGB/ESD

Description

Version:

Electrostatic dissipative safety mat with 14 mm thickness. Long-life laminated surface on a vinyl, micro-cell base which demonstrates an outstanding anti-fatiguing effect. Fitted with a 10 mm press stud and grounding cable. Good non-slip characteristics (R9 to DIN 51130 and BG rule BGR181) and easy twisting movement on the mat thanks to the teardrop pattern plate. Non-slip underlay prevents slipping, and four bevelled edges prevent tripping when walking onto the mat.

Standard:

Satisfies IEC 61340-4-1 (category DIF), measured resistance Rg 106 − 109 Ω, Rp 106 − 109 Ω. Electrostatic charge dissipation (walk test), satisfies ISO 6356 and EN 1815.

Supplied with:

Including earthing cable.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart