• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Low-profile shoe, black/orange uvex 2, S2

Article no.: 092130
  • electrostatic characteristic: EGB/ESD

Description

Version:

Lightweight and flexible safety shoe. Suitable for people allergic to chrome.
  • Distance Mesh lining material.
  • 100% metal-free uvex xenova® toecap.
  • Two-layer PU sole with TPU inserts with the best damping characteristics.
  • PU overcap to protect the upper material, for significantly longer working life.
  • Virtually seamless design to avoid pressure points.
  • ESD security.

Safety shoe with micro-velour upper and elastic laces with quick release fastener.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart