This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs set, 50 pairs E-A-R™ Ultrafit™ X

Article no.: 097620

Product details

Technical Data

SNR value (noise attenuation) 35 dB(A)
Material of earplugs TPE
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097620
EAN / GTIN 5015415112410

Description

Version:

Due to its high noise attenuation, the reusable E-A-R™ Ultrafit™ X™ earplug ensures reliable protection in relatively noisy working environments. Comfortable pistol grip for easy insertion into the auditory canal. SNR = 35 dB (H = 35 dB, M = 32 dB, L = 30 dB).

Supplied with:

Storage boxes with belt clip.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart