{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | W2810 | |
Torque range | 200 Nm - 360 Nm | |
Maximum screw ⌀ (8.8 - 12.9) | M12 | |
maximum speed | 10,000 rpm | |
Tool arbor drive profile | □ | |
Tool arbor size | 3/8 inch | |
maximum air consumption | 600 l/min | |
Connection thread | BSP | |
Compressed air connection | 1/4 inch | |
recommended hose size (internal ⌀) | 10 mm | |
Weight | 1.8 kg | |
Operating noise | 95 dB(A) | |
maximum vibration to EN | 6.2 m/s2 | |
Length | 160 mm | |
Height | 175 mm | |
Type of product | Screwdriver |
Article number | 079171 W2810XP | |
EAN / GTIN | 7322590042820 |