Fein WSG8 WSG8-115

Article no.: U07009 WSG8-115
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-3 working days
0 pieces in stock

Product details

Technical Data

Type of product Winkelschleifer

Identification numbers & Classifications

Article number U07009 WSG8-115

Description

Description:

Compact Angle Grinder / 800W Technical data Power consumption - 800 Watts Power output - 520 Watts No load speed - 11,000 rpm Cable with plug - 13 ft Weight according to EPTA - 4.4 lbs Mounting thread - 5/8-11 in

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart