Cordless impact wrench 276722

Article no.: U07078 276722
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Product details

Technical Data

Manufacturer ID 2767-22
Type of product Schlagschrauber

Identification numbers & Classifications

Article number U07078 276722

Description

Version:

Most compact cordless High Torque Impact Wrench in its class at 8.39″ in length.
The 2767 M18 FUEL™High Torque 1/2″ Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft-lbs of fastening torque and 1400 ft-lbs of nut-busting torque. With 2× faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 8.39″ in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with Bolt Removal mode gives users the most control over their fasteners. Bolt Removal mode gives the user more control when removing fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners.
Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control.
Provides maximum productivity by removing stubborn and high torque fasteners up to 2× faster than the competition.
REDLINK PLUS™ intelligence prevents damage to the tool and battery due to overloading or overheating.
REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery.
Features a friction ring design to ensure quick and easy socket changes
Premium rubber overmold withstands corrosive materials and provides increased comfort when in use.
Reduced user fatigue at only 7.5 lbs with battery.
LED light to illuminate the work area.
IPM: 0-950/1,750/2,100/2,100.
RPM: 0 to 550/1,400/1,750/1,750-750.
Fastening Torque: 1000 ft-lbs.
Nut-Busting Torque: 1400 ft-lbs.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart