{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Packaging | Modular case (L-Boxx) | |
suitable battery - supplier / battery type / voltage | Bosch 12 V | |
Manufacturer's designation | GSR 12V-35 FC | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 0 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12 V | |
Motor design | 2-pole motor | |
maximum torque soft | 20 Nm | |
maximum torque hard | 35 Nm | |
Speed range 1st speed | 0 rpm - 460 rpm | |
Speed range 2nd speed | 0 rpm - 1,300 rpm | |
Quick-clamping chuck range | 0 mm - 10 mm | |
maximum twist drill size ⌀ in steel | 10 mm | |
maximum twist drill size ⌀ in wood | 32 mm | |
Weight | 0.8 kg | |
maximum vibration to EN | <1.9 m/s2 | |
typical application | Strong | |
Type of product | Drill/driver | |
USP1 | with exchangeable drill chuck, 12V | |
USP2 | with battery charge display, without battery, in L-Boxx |
Article number | 070244 GSR1235FCS | |
EAN / GTIN | 3165140936941 | |
Manufacturer number | 06019H3003 |