{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Voltage | 240 V | |
Light output | 36 W | |
Bulb | Fluorescent lamp | |
Type of product | Lamp / filament bulb |
Article number | 081281 36 |