{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Body width | 396 mm | |
Body depth | 174 mm | |
Body height | 454 mm | |
Material of the housing | Plastic | |
maximum operating pressure | 9 bar | |
usable hose length | 14 m | |
Hose external ⌀ | 13.5 mm | |
Hose internal ⌀ | 9.5 mm | |
Material of hose | Polyurethane | |
Colour of hose | green | |
Type of product | Hose reel |
Article number | 080073 14 | |
EAN / GTIN | 7391390102416 |