Compressed air blow gun with low-noise safety nozzle STAR

Article no.: 080121 STAR
plus VAT at the current rate Prices plus delivery costs
on request
In stock
70 pieces in stock

Product details

Technical Data

Type STAR
Flow rate at 6 bar 1,216 l/min
Type of product Pistol

Identification numbers & Classifications

Article number 080121 STAR
EAN / GTIN 4047322416368
Manufacturer number 130027

Description

Version:

High-performance compressed air blow gun made from aluminium, low-noise safety nozzle, connection 1/2 − 27 UNS.
Universally applicable, up to 10 bar operating pressure.

Supplied with:

Supplied with coupling adapter and hose adapter 9 mm.

Note:

Suitable compressed air blow gun holders can be found under No. 080263 H1 and 955750.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart