{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
former Tork designation | 570 | |
Perforations | 5×75 | |
Width | 355 mm | |
Length | 430 mm | |
suitable for holder / dispenser | W4 | |
Type of product | Paper cleaning wipes |
Article number | 089147 |