Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu

Brushes, brooms, trowels

1-60 of 61 results
  • Select shopping list


  • Select shopping list


  • Select shopping list


  • Select shopping list


  • Select shopping list


  • Select shopping list


  • Select shopping list


  • Select shopping list


  • No price available
  • No price available
  • No price available
  • No price available
  • No price available
  • No price available
    In stock
  • No price available
    Magnetic brush-holder Art. No.  087088
    In stock
  • Select shopping list


  • Select shopping list


  • Select shopping list


  • Select shopping list


  • Select shopping list


  • No price available
  • Select shopping list


  • Select shopping list


  • Paint tray, plastic Art. No.  087170

    Select shopping list


  • Roller scraper, plastic Art. No.  087175

    Select shopping list


  • No price available
    In stock
  • Select shopping list


  • Tarpaulin, 10 µm Art. No.  087212

    Select shopping list


  • Tarpaulin, 30 µm Art. No.  087215

    Select shopping list


  • No price available
    Subsequent delivery
  • Absorbent fleece cover, grey Art. No.  087225

    Select shopping list


  • Ring stirrer Art. No.  087232

    Select shopping list


  • Rubber wiper / water squeegee Nölle Art. No.  087505

    Select shopping list


  • No price available
    Spare rubber lip 450 mm 450 mm Nölle Art. No.  087506
    In stock
  • Select shopping list


  • Industrial floor broom Arenga Nölle Art. No.  087515

    Select shopping list


  • Industrial floor broom Elastomer Nölle Art. No.  087520

    Select shopping list


  • No price available
    Industrial floor broom Elastomer 400 mm Nölle Art. No.  087526
    In stock
  • Select shopping list


  • Select shopping list


  • No price available
  • Broom / device handles set 10 pieces Nölle Art. No.  087535

    Select shopping list


  • No price available
    In stock
  • No price available
    Universal broom handle holder 24-28 mm Nölle Art. No.  087539
    In stock
  • Select shopping list


  • No price available
    In stock
  • Select shopping list


  • No price available
    Workshop dustpan, narrow Nölle Art. No.  087568
    In stock
  • No price available
    Workshop dustpan Nölle Art. No.  087570
    In stock
  • No price available
    Workbench dustpan, stainless steel Nölle Art. No.  087572
    In stock
  • No price available
  • No price available
    Bucket, metal galvanised 10 l Nölle Art. No.  087580
    In stock
  • Builder’s bucket, plastic Nölle Art. No.  087582

    Select shopping list


  • No price available
    Brick trowel, rustproof 180 mm Art. No.  087610
    In stock
  • No price available
    In stock
  • No price available
    Trowel, rustproof 60 mm Art. No.  087630
    In stock
  • Scraper, wooden handle Art. No.  087650

    Select shopping list


  • Select shopping list


  • No price available
    Japanese scraper set 4 Art. No.  087660
    In stock
  • No price available
    Filling spatula Art. No.  087670
    In stock