{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | GWS 18-125 L stainless steel | |
Power supply | Mains operated | |
Power consumption | 1,800 W | |
Speed range | 8,100 rpm | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 34 mm | |
Weight | 2.5 kg | |
Restart block | yes | |
Special features | High torque, ergonomic handle | |
Type of product | Angle grinder |
Article number | 077109 18125LINOX | |
Manufacturer number | 06017A4000 |