{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | GWS 15-125 CIEPX | |
Power supply | Mains operated | |
Power consumption | 1,500 W | |
Speed range | 2,800 rpm - 12,000 rpm | |
Connection thread | M14×1.5 | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 34 mm | |
Weight | 2.5 kg | |
Soft start | yes | |
Restart block | yes | |
Kick-back stop | yes | |
Special features | Very high user protection | |
Type of product | Angle grinder |
Article number | 077109 15-125CIEP | |
Manufacturer number | 0601796306 |