{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | GWS 13-125 CI | |
Power supply | Mains operated | |
Power consumption | 1,300 W | |
Speed range | 11,500 rpm | |
maximum vibration to EN | 6 m/s2 | |
maximum disc ⌀ | 125 mm | |
maximum cutting depth | 34 mm | |
Weight | 2.3 kg | |
Restart block | yes | |
Kick-back stop | yes | |
Special features | Compact design | |
Type of product | Angle grinder |
Article number | 077109 13-125CI | |
Manufacturer number | 060179E002 |