This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Angle grinder Cordless

Article no.: 077106

Description

Version:

Dust-resistant and powerful 18 V cordless angle grinder for effective cutting, grinding and deburring work in assembly applications.
  • Maintenance-free brushless EC motor with innovative cooling ribs for optimum cooling, including temperature monitoring.
  • Maximum work progress with FEIN HighPower Li-ion batteries. High-current cells with continuous high current output and 75% higher current than Li-ion batteries.
  • Extremely smooth cutting action and anti-vibration working thanks to the independently mounted motor, decoupled from the housing, and 4 additional vibration dampers.
  • Comprehensive user protection: Smooth start-up, restart inhibit, electronic overload protection, brake.
  • Dust-protected, separate motor electronics in the handle area.
  • FEIN SafetyCell technology. Protects the battery and the machine against overheating and deep discharge.

Advantage:

  • Maximum service life thanks to the next generation of brushless FEIN PowerDrive motors.
  • Protection of the motor against aggressive ceramic and mineral dusts with a completely closed motor housing.
  • Ideal for every application. Optimum speeds, tailored to a large number of abrasives and materials thanks to stepless, electronic speed preselection.

Downloads & documents

Suitable products

From the same series "X-LOCK system"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

Are you a new customer?

To shopping cart