{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Packaging | Modular case (L-Boxx) | |
Manufacturer's designation | GSR 18V-28 | |
Power supply | Rechargeable battery-powered | |
Number of rechargeable batteries contained | 3 | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum torque soft | 28 Nm | |
maximum torque hard | 63 Nm | |
Speed range 1st speed | 0 rpm - 500 rpm | |
Speed range 2nd speed | 0 rpm - 1,900 rpm | |
Quick-clamping chuck range | 13 mm | |
maximum twist drill size ⌀ in steel | 8 mm | |
maximum twist drill size ⌀ in wood | 38 mm | |
Weight | 1.1 kg | |
Type of product | Drill/driver | |
USP1 | 18V, 4-pole DC motor | |
USP2 | Quick-change chuck clamping range 1.5-13, with 2 batteries, in L-Boxx |
Article number | 070243 GSR1828 | |
Manufacturer number | 0615990L89 |