Comfort safety glasses Tora™ CCS
Article no.: 096212
- Lens coating: free of condensation; scratch-resistant
- UV protection: Standard
- Lens material: Polycarbonate
Find similar products here:
Product details
Technical Data
Lens identification | 2C-1.2 3M 1 FT | |
Lens coating | free of condensation; scratch-resistant | |
UV protection | Standard | |
Lens material | Polycarbonate | |
Type of product | Safety glasses |
Identification numbers & Classifications
Article number | 096212 |
Description
Version:
Sporty light-weight safety glasses with flexible arms, free of condensation, with scratch resistant lenses. Earplugs can be attached to the arms of the safety glasses with a strap. Safety glasses and earplugs are then always ready to hand. The earplugs strap can also be used as a glasses strap. Supplied without earplugs.
Standard:
EN 160; EN 170
Suitable for:
Earplugs with a cord.