GARANT Master Tap machine tap HSS-E-PM Form E 6HX AlTiX

Article no.: 136152
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
694 pieces in stock
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: E
  • Helix angle: 40
  • Shank: Plain shank with h9

Description

Version:

Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for a high degree of wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Form E (1.5-2 turns lead chamfer)

Suitable products

From the same series "Master Tap"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart