GARANT Master Tap machine tap HSS-E-PM AlTiX

Article no.: 133330
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
255 pieces in stock
  • Thread type: G
  • Flank angle: 55
  • Standard: DIN 5156
  • Taper lead form: B
  • Shank: Plain shank with h9

Description

Version:

GARANT Master Tap Universal taps, designed for use in a wide spectrum of materials with high process reliability.
  • HSS-E-PM tool material for maximum wear resistance.
  • Reduced coefficient of friction due to the new high-performance coating.
  • Special geometry for optimum swarf evacuation.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connection).

Suitable products

From the same series "Master Tap"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    G Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart