Article no.: GG1261
Discount

Machine tap Form B uncoated

Brand: HOLEX
Flank angle 60
Thread standard DIN 13
Taper lead form B
Application for type of drilling up to 3×D for through holes
Type of threading tool Machine tap for conventional machining
Shank Plain shank with h9
Cutting direction right-hand

All product information:

Special price valid up to Jul 31, 2021
on request
In stock
385 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price 73.67 US $
from 
US $ 73.53
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Form HB available at the same price, using No. GG1673.
With spiral point.
Same as No. 131260.

Technical Data

Coating
uncoated
Flank angle
60 degrees
Thread standard
DIN 13
Taper lead form
B
Shank
Plain shank with h9
Through-coolant
no
Application for type of drilling
up to 3×D for through holes
Cutting direction
right-hand
Type of threading tool
Machine tap for conventional machining
Colour ring
without
Type of product
Tap

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Oil
 
wet maximum
 

Share this product

or copy this link

To shopping cart