GARANT Master Tap INOX machine tap HSS-E-PM Form C 6GX TiAlN

Article no.: 135737
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
118 pieces in stock
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 45
  • Shank: Plain shank with h9

Description

Version:

High-performance tap, specially developed for good process reliability in stainless and acid-resistant steels and duplex materials.
The 45° helix angle of the flutes facilitates chip formation especially in ductile austenitic CrNi steels.
  • HSS-E-PM tool material for a high degree of wear resistance
  • The latest generation of TiALN multi-layer coating
  • Parameterised flute geometry for optimum chip formation and torsional rigidity

Tolerance class ISO 3X/6GX. For components which are galvanised or shrink slightly when hardened.

Suitable products

From the same series "Master Tap"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart