Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P20005

Solid carbide mini slot drill AlCrN

Brand: GARANT
Cutting width a<sub>e</sub> for milling operation 0.3×D for side milling
Cutting width a<sub>e</sub> for milling operation Full slot cutting depth 1×D
Type N
Norm Manufacturer’s standard
Tool material Solid carbide
No price available

Solid carbide mini slot drill AlCrN

In stock
More from the category Solid carbide milling cutters
More about GARANT

Description

Version:

Shank similar to DIN 6535 HB.
Improved coating for general-purpose applications in steel and cast iron.
Save on regrinding costs:
It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them.

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air