Solid carbide milling cutter TiAlN

Article no.: 203246
from 
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Deliverable
252 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: H
  • Cutting width ae for milling operation: 0.05×D for side milling
  • Through-coolant: no

Description

Version:

Strengthened core and geometry for hard machining, without dynamic helical pitch.

Application:

For profile milling as finishing.
(Plunge cutting only to shallow depths).

Note:

Successor product to No. 203240.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart