Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P20003

Solid carbide milling cutter AlCrN

Brand: GARANT
Tool material Solid carbide
Cutting width a<sub>e</sub> for milling operation 0.3×D for side milling
Norm DIN 6527
Cutting width a<sub>e</sub> for milling operation Full slot cutting depth 1×D
Type N
No price available

Solid carbide milling cutter AlCrN

In stock
More from the category Solid carbide milling cutters
More about GARANT

Description

Version:

Improved coating for general-purpose applications in steel and cast iron.
Dimensions similar to DIN 6527.

Application Table

Aluminium (short chipping)
N
280
Alu > 10% Si
N
200
Steel < 500 N/mm²
P
120
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
60
INOX < 900 N/mm²
M
70
INOX > 900 N/mm²
M
50
GG(G)
K
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air