Solid carbide milling cutter AlCrN

Article no.: 202267
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
309 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Cutting width ae for milling operation: Full slot cutting depth 1×D; 0.3×D for side milling
  • Through-coolant: no

Description

Version:

Dimensions similar to DIN 6527.
Improved coating for general-purpose applications in steel and cast iron.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ e8 DC (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart