This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide HPC drill Weldon shank DIN 6535 HB ZOX

Article no.: 122880
  • Tool material: Solid carbide
  • Version: 7×D
  • Type: W
  • Point angle: 140
  • Shank: DIN 6535 HB to h6

Description

Version:

With dynamic flutes for reliable chip evacuation.

Advantage:

For high performance drilling in aluminium materials.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ DC h7 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart