Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P16002 6

NC reamer set No. 162900 in a box H7 6

Brand: GARANT
Application for type of drilling for through holes
Norm Manufacturer’s standard
Tool material HSS E
Skaft DIN 1835 A to h6
Hole tolerance H7
No price available

NC reamer set No. 162900 in a box H7 6

In stock
6
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Reamers
More about GARANT

Description

Version:

Version suitable for NC similar to DIN 212 with straight shank ⌀ for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. Even number of teeth with irregular spacing. Size 3 with centring tip, from size 4 with centre holes at both ends.
Reamer manufacturing tolerance to DIN 1420 for H7 hole tolerance field.

Content table use:

1 pc. each NC reamer: Size 3; 4; 5; 6; 8; 10

Supplied with:

6-piece NC reamer set in a box.