Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P16001 6

Hand reamer set No. 160150 in a box H7 6

Brand: HOLEX
Tool material HSS
Application for type of drilling for through holes
Helix angle 7-8
Norm DIN 206 B
Hole tolerance H7
No price available

Hand reamer set No. 160150 in a box H7 6

In stock
6
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Reamers
More about HOLEX

Description

Version:

With left-hand helix 7 − 8° and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground land on the plain cutting section smooths the hole and guides the reamer.

Application:

For through holes (not for blind holes). Also very suitable for interrupted holes.

Content table use:

1 pc. each hand reamer: Size 3; 4; 5; 6; 8; 10

Supplied with:

6-piece hand reamer set in a box.