Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P16003

HSS reamer HPC through hole TiAlN

Brand: GARANT
Machining strategy HPC
Through-coolant yes, with 25 bar
Tool material HSS
Skaft DIN 6535 HA with h6
Norm Manufacturer’s standard
Application for type of drilling for through holes
No price available

HSS reamer HPC through hole TiAlN

In stock
More from the category Reamers
More about GARANT

Description

Version:

Version suitable for NC with straight shank ⌀ for the standardised toolholder, specially in hydraulic chucks or high-accuracy chucks.
This ensures very high concentricity and process reliability.
It is no longer necessary to procure special arbors.
With internal coolant feed for HPC use to reduce production costs.
With short, straight flutes.
Reamers finish ground to match your specifications.

Application:

For HPC/HSC reaming of through holes.

Application Table

Steel < 750 N/mm²
P
45
Steel < 900 N/mm²
P
45
Steel < 1100 N/mm²
P
35
Steel < 1400 N/mm²
P
35
GG
K
40
GGG
K
30
Uni
 
wet maximum
 
wet minimum