Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P14001 M3-12

Die set HSS M3-12

Brand: GARANT
Tool material HSS
Norm EN 22568
Tolerance class DIN 13 6g
Thread type M
Flank angle 60
Special price valid up to Jul 31, 2019

Die set HSS M3-12

In stock
Unit price
$ 121.39
plus VAT at the current rate Prices plus delivery costs
M3-12
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Dies
More about GARANT

Description

Version:

Die set HSS, 7-piece, (M3−M12) in a case.

Content table use:

1 each die No. 140300 size M3; M4; M5; M6; M8; M10; M12.