Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P14006 M3-12

Blind hole machine taps + tapping drills M3-12

Brand: HOLEX
Norm DIN 376
Thread type M
Norm DIN 371
Flank angle 60
Special price valid up to Jul 31, 2019

Blind hole machine taps + tapping drills M3-12

In stock
Unit price
$ 76.09
plus VAT at the current rate Prices plus delivery costs
M3-12
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Dies
More about HOLEX

Description

Version:

When the case is opened, the tools raise up vertically and can easily be selected.
Consisting of machine taps M3; M4; M5; M6; M8; M10; M12 and tapping drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2.

Content table use:

1 pc. each machine tap M3–M12 No. 135855 and core drill No. 114405