Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P15000 5

High-precision countersink set with 3 drive flats No. 150132 in a case 90° 5

Brand: GARANT
Tool material HSS
Norm DIN 335 C
Skaft Shank with h9 and three drive flats
Spacing of the countersink cutting edges unequal spacing
Countersink tip angle 90
Number of cutting edges Z 3
No price available

High-precision countersink set with 3 drive flats No. 150132 in a ca...

In stock
5
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Countersinks
More about GARANT

Description

Version:

5-piece precision countersink set in a case.
Consisting of countersinks No. 150132. All countersinks also have 3 drive flats on the shank for use in a 3-jaw chuck.

Application:

High-precision countersinks for production of exactly round 90° countersunk surfaces.

Content table use:

1× each countersink: Size 6.3; 10.4; 16.5; 20.5; 25

Supplied with:

1 each countersink in sizes 6.3; 10.4; 16.5; 20.5; 25; in a case.: 16.5