Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P15003 5

High-precision countersink set No. 150130 in a case 90° 5

Brand: GARANT
Skaft Plain shank with h9
Norm DIN 335 C
Spacing of the countersink cutting edges unequal spacing
Countersink tip angle 90
Tool material HSS
Number of cutting edges Z 3
No price available

High-precision countersink set No. 150130 in a case 90° 5

In stock
5
This is an article from our latest 100 years Hoffmann. Follow the link to see all offers from this advertisement.
Click here
More from the category Countersinks
More about GARANT

Description

Version:

Precision countersink 150130.
All countersinks have 3 cutting edges. Special geometry with extremely unequal spacing and matching cutting edge preparation. Radially relief ground. Flutes ground from solid. Newly developed special TiAlN coating for long service life. High-precision countersink, produced with tight manufacturing tolerances similar to DIN 335-C.

Advantage:

Very smooth cutting throughout the entire countersinking operation. Chatter-free running for perfect results and optimum tool service life.

Application:

For production of exactly round 90° countersunk surfaces.

Content table use:

1× each countersink: Size 6.3; 10.4; 16.5; 20.5; 25

Supplied with:

5-piece precision countersink set in a case.