{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 20 mm | |
Through-coolant | yes | |
suitable for square drive | 16 mm - 19 mm | |
Reach L1 | 52 mm | |
Tool holder ⌀ D1 | 16 mm | |
Centre offset L3 | 8.5 mm | |
Min. pre-drilling -⌀ Dmin | 17.2 mm | |
Screw | 290399 3 | |
Shank length Ls | 50 mm | |
Shank | Combination shank | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290330 16 |