{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shank ⌀ | 32 mm | |
Through-coolant | yes | |
suitable for square drive | 38 mm - 50 mm | |
Reach L1 | 140 mm | |
Tool holder ⌀ D1 | 35 mm | |
Centre offset L3 | 20.5 mm | |
Min. pre-drilling -⌀ Dmin | 38.5 mm | |
Screw | 290399 3 | |
Shank length Ls | 100 mm | |
Shank | Combination shank | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290334 37 |