Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 251602 HBX130

      TNMG 160404 Set of 10 pieces HBX130

      Brand: HOLEX

      TNMG 160404 Set of 10 pieces HBX130

      In stock
      Price per set 10 Piece
      $ 64.43
      plus VAT at the current rate Prices plus delivery costs
      (6.44 $ / 1 Piece)

      Technical Data

      Insert assignment
      neutral 
      ISO code indexable insert
      TNMG 160404 
      Cutting speed vc main application
      60 m/min - 200 m/min
      Finishing/roughing assignment
      Finishing 
      Feed f
      0.08 mm/rev - 0.4 mm/rev
      Main application
      Grade
      HBX130 
      Cutting depth ap
      1 mm - 6 mm
      Cutting conditions
      slightly interrupted 
      Chip breaker
      MM 
      Tool material
      Carbide 
      Series
      Cutting head ; Boring bar ; Clamp toolholder ; eco screw-on toolholder 
      Number of changes/inserts

      Application Table

      INOX < 900 N/mm²
       
      INOX > 900 N/mm²
       
      continuous
       
      irregular
       
      wet maximum