Parting-off tool HSS neutral

Article no.: 273556
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
116 pieces in stock
  • Tool material: HSS
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Description

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Blade height h5 / groove width w (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart