Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 273701

      Parting-off / grooving insert HB7020

      Brand: GARANT
      No price available

      Parting-off / grooving insert HB7020

      In stock

      Description

      Version:

      Chip breaker for small ⌀ and reduction in cutting forces.

      Technical Data

      Number of changes/inserts
      Corner radius R
      0.2 mm
      Grade
      HB7020 
      Insert assignment
      neutral 
      Main application
      Secondary application

      Application Table

      Steel < 500 N/mm²
      P
      220
      Steel < 750 N/mm²
      P
      180
      Steel < 900 N/mm²
      P
      170
      Steel < 1100 N/mm²
      P
      140
      Steel < 1400 N/mm²
      P
      120
      INOX < 900 N/mm²
      M
      140
      INOX > 900 N/mm²
      M
      130
      Ti > 850 N/mm²
      S
      60
      GG(G)
      K
      200
      CuZn
      N
      250
      Uni
       
      continuous
       
      wet maximum
       
      dry