Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
  • Menu
Item no.: P27356

Grooving tool set

Brand: GARANT
No price available

Grooving tool set

In stock
More from the category Indexable turning GARANT
More about GARANT

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
115
INOX < 900 N/mm²
M
115
INOX > 900 N/mm²
M
95
GG(G)
K
145
Uni
 
wet maximum
 
dry