Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 273902

      Grooving insert right-hand

      Brand: GARANT
      Slots to standard DIN 471
      Slots to standard DIN 472
      No price available

      Grooving insert right-hand

      In stock

      Technical Data

      Slots to standard
      DIN 471 ; DIN 472 
      Number of changes/inserts
      Grade
      HB9635 
      Insert assignment
      neutral 
      Cutting speed vc secondary application
      90 mm/min - 140 mm/min
      Cutting speed vc main application
      110 mm/min - 170 mm/min
      Main application
      Secondary application
      Cutting conditions
      continuous 

      Application Table

      Steel < 500 N/mm²
      P
      170
      Steel < 750 N/mm²
      P
      170
      Steel < 900 N/mm²
      P
      150
      Steel < 1100 N/mm²
      P
      110
      Steel < 1400 N/mm²
      P
      90
      INOX < 900 N/mm²
      M
      140
      INOX > 900 N/mm²
      M
      140
      GG(G)
      K
      170
      continuous
       
      wet maximum
       
      dry