Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 270828

      Full profile insert 55°, internal, right-hand HU7315

      Brand: GARANT
      Thread type BSW-LH
      Thread type BSP
      Thread type BSP-LH
      Thread type G
      Flank angle 55
      Thread type G-LH
      Thread type BSW / BSP
      No price available

      Full profile insert 55°, internal, right-hand HU7315

      In stock

      Technical Data

      Flank angle
      55 degrees
      Thread type
      BSP ; BSP-LH ; BSW / BSP ; BSW-LH ; G ; G-LH 
      Insert size L
      16 mm
      Grade
      HU7315 
      Thickness
      3.6 mm

      Application Table

      Alu plastics
      N
      200
      Aluminium (short chipping)
      N
      100
      Alu > 10% Si
      N
      90
      Ti > 850 N/mm²
      S
      50
      CuZn
      N
      110
      continuous
       
      irregular
       
      interrupted
       
      wet maximum