Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 250027 DM/12

      Cutting head DM/12

      Through-coolant true
      System DM

      Cutting head DM/12

      In stock
      Unit price
      $ 302.65
      plus VAT at the current rate Prices plus delivery costs
      DM/12

      Description

      Version:

      Interchangeable cutting heads for vibration-damping base bodies.

      Application:

      Vibration damping effect up a maximum overhang of 10×D.

      Technical Data

      Through-coolant
      yes 
      Application type
      right-hand 
      Shim screw
      259612 
      System
      DM 
      ISO code cutting head
      DCLNR/L 
      Minimum pre-drill ⌀ Dmin
      48 mm
      Overall length
      35 mm
      Insert size
      12 mm
      suitable indexable insert
      CN.. 1204.. 
      Clamp, screw, O-ring
      259505 
      suitable base body
      264910 – 264922 
      Shim
      259224 
      Centre-line offset
      27 mm
      Series
      Cutting head 

      Accessories and spare parts