{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Insert size | 16 mm | |
Application type | left-hand | |
System | DM | |
Through-coolant | yes | |
ISO code cutting head | DTUNR/L | |
suitable indexable insert | TN.. 1604.. | |
suitable base body | 264910 – 264922 | |
Minimum pre-drill ⌀ Dmin | 48 mm | |
Centre offset L3 | 27 mm | |
Overall length L | 35 mm | |
Shim | 259033 4 | |
Shim screw | 259027 1 | |
Clamp, screw, O-ring | 259036 6 | |
Type of product | Cutting head |
Article number | 251411 DM/16 | |
Manufacturer number | 090-50583DM1693 |