{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Shank ⌀ Ds | 10 mm | |
Insert size | 11 mm | |
Application type | left-hand | |
Boring depth up to | 5×D | |
Through-coolant | yes | |
ISO code toolholder | A10L STLCR/L11 | |
Setting angle κ | 95 degrees | |
suitable indexable insert | TC.. 1102.. | |
Minimum pre-drill ⌀ Dmin | 12 mm | |
Centre offset L3 | 6.2 mm | |
Clamping height L2 | 9 mm | |
Overall length L | 140 mm | |
Insert screw | 269022 4 | |
Application | Internal longitudinal turning | |
Type of product | Boring bar |
Article number | 260931 10/11 | |
Manufacturer number | THC11825 |