Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 215095 UNI

      SOMT 09T304 UNI

      Brand: HOLEX
      Tool material HM

      SOMT 09T304 UNI

      In stock
      Unit price
      $ 9.32
      plus VAT at the current rate Prices plus delivery costs
      Unit price from 10 pieces
      $ 7.77
      plus VAT at the current rate Prices plus delivery costs
      UNI

      Description

      Version:

      Extremely strong inserts according to the standard ISO dimensions, precision sintered and ground. High strength and wear resistance due to micro-grain structure.

      Note:

      Standard application values for ae = 0.3×D / ap max = 5 mm.

      Technical Data

      Tool material
      Carbide 
      Grade
      HBX20 
      ISO code indexable insert
      SOMT 09T304 
      Type
      UNI 
      maximum cutting depth ap max when side milling
      5 mm
      maximum cutting depth ap max when slot milling from solid
      5 mm
      Series
      Indexable face mill 

      Application Table

      Steel < 500 N/mm²
      P
      250
      Steel < 750 N/mm²
      P
      250
      Steel < 900 N/mm²
      P
      180
      Steel < 1100 N/mm²
      P
      140
      Steel < 1400 N/mm²
      P
      120
      INOX < 900 N/mm²
      M
      180
      INOX > 900 N/mm²
      M
      160
      GG(G)
      K
      170
      Uni
       
      wet maximum
       
      dry