Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 212160

      Copy milling cutter 7° positive with thread

      Brand: GARANT
      Milling application Circular milling
      Milling application Ramping
      Tool exchange PowerCard
      Milling head suitable for insert shape round
      Spacing of the milling cutter's cutting edges unequal spacing
      No price available

      Copy milling cutter 7° positive with thread

      In stock

      Description

      Version:

      Milling body with irregular pitch for smooth cutting.
      • High axial run-out accuracy and concentricity
      • Stepless repositioning as the cutting edge wears.

      Vibration reduction and soft cutter edge entry due to 7° positive setting of the indexable inserts.

      Attention:

      Retaining screws and retaining washers should not be used for inserts with positive geometry.

      Note:

      Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
      ap max = 4.0 mm.

      Technical Data

      Milling head suitable for insert shape
      round 
      Milling application
      Circular milling ; Ramping 
      Tool exchange
      PowerCard 
      Shank type
      with thread 
      Spacing of the milling cutter's cutting edges
      unequal spacing