This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

WOEX 06T304 T UNI

Article no.: 232730 UNI
  • Machining strategy: MTC

Product details

Technical Data

ISO code indexable insert WOEX 06T304 T
Grade HB7830
Tool material Carbide
Machining strategy MTC
Type of product Indexable insert for drilling

Identification numbers & Classifications

Article number 232730 UNI
EAN / GTIN 4045197346650

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
215
INOX < 900 N/mm²
M
165
INOX > 900 N/mm²
M
165
Ti > 850 N/mm²
S
80
Uni
 
wet maximum
 

Description

Suitable for:

GARANT indexable drills No. 232298; 232300; 232302; 232310.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart