Hoffmann Group Home
  • 500.000 listed articles
  • Highest delivery accuracy
  • TÜV certified quality of delivery
      • Menu
      Item no.: 234010

      GARANT Power Drill Indexable Drill Combination shank 4×D

      Brand: GARANT
      Use for drilling limited centre drilling
      Through-coolant true
      Use for drilling limited drilling with oblique exit
      Use for drilling limited drilling through a stack
      Use for drilling limited cross-drilling
      Drill depth for indexable insert drill up to 4×D
      Skaft ISO 9766
      Use for drilling limited cross-drilling
      Use for drilling limited convexity
      Machining strategy HPC
      No price available

      GARANT Power Drill Indexable Drill Combination shank 4×D

      In stock

      Description

      Version:

      The helical coolant ducts ensure very high stability, since they do not weaken the core of the drill.
      Bore tolerance: −0.1 / +0.35 mm

      Description:

      The GARANT Power Drill for very high performance and dimensional accuracy. Even for very difficult drilling situations up to 5×D.

      Application:

      With indexable inserts No. 234030 - 234098.

      Note:

      Other intermediate sizes in 1/10 increments available on request.

      Technical Data

      Drill depth for indexable insert drill up to
      4×D 
      Through-coolant
      yes 
      Skaft
      ISO 9766 
      Point angle
      180 degrees